Zoro Homepage

Cantilever Rack

  • Mfr # IBCSS192048S

  • Zoro # G3574268


product price: $2,749.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Arm Lip Height
4 in
Arm Orientation
Straight
Overall Arm Length
48 in
Load Capacity per Arm
2,970 lb
Usable Arm Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBCSS192048S
Zoro #
G3574268
UPC #
-
Country of Origin
United States

Dimensions

Arm Lip Height
4 in
Overall Arm Length
48 in
Usable Arm Length
48 in

Details

Item
Cantilever Rack
Arm Orientation
Straight
Load Capacity per Arm
2,970 lb

Description

Cantilever Rack, Arm Lip Height 4 in, Straight Arm Orientation, 2,970 lb Load Capacity per Arm, Overall Arm Length 48 in, Usable Arm Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.