Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack, Load Capacity 18,530 lb

  • Mfr # IBCSS192048A

  • Zoro # G3575099


product price: $1,611.99
/ea
Additional $1,190.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Arm
18,530 lb
Usable Arm Length
48 in
Arm Orientation
Straight
Arm Lip Height
4 in
Overall Arm Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBCSS192048A
Zoro #
G3575099
UPC #
-
Country of Origin
United States

Dimensions

Usable Arm Length
48 in
Arm Lip Height
4 in
Overall Arm Length
48 in

Details

Item
Cantilever Rack
Load Capacity per Arm
18,530 lb
Arm Orientation
Straight

Description

Cantilever Rack, Arm Lip Height 4 in, Straight Arm Orientation, 18,530 lb Load Capacity per Arm, Overall Arm Length 48 in, Usable Arm Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.