Channel Beam, 3 in H, 120 in W, 3 in D, Yellow
- Mfr # CB7XH300120BP52-40YW-2PK
- Zoro # G1999118
product price:Â
$
188.99
/pk of 2, $94.50/ea
Key Features
Pallet Rack Item
Beam
Beam Gauge
7 ga
Color
Yellow
Pallet Rack Construction
Bolted
Load Capacity
3,320 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB7XH300120BP52-40YW-2PK
- Zoro #
- G1999118
- UPC #
- -
- Country of Origin
- United States
- Pallet Rack Item
- Beam
- Beam Gauge
- 7 ga
- Color
- Yellow
- Pallet Rack Construction
- Bolted
- Load Capacity
- 3,320 lb
- Pallet Rack Style
- Structural
- Item
- Channel Beam
- Capacity per Shelf
- 1795 lb.
- Finish
- Powder Coated
- Mounting
- Floor
- Load Capacity with Beam Tie
- 3680 lb.
- Pallet Rack Beam Style
- Channel Beam
- Standards
- RMI
- Material
- Steel
- Includes
- Hardware
- Pallet Rack Connection Type
- Bolted
- Beam Style
- Channel
- Pallet Rack Metal Forming Type
- Structural
- Duty Rating
- Heavy-Duty
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Depth
- 3 in
- Overall Height
- 3 in
- Overall Width
- 120 in
- Beam Height
- 3 in
- Width
- 120"
- Height
- 3"
Description
Channel Beam, 7 ga, Beam Height 3 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 3 in, Overall Width 120 in, 3,320 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.