Shop STEEL KING
See all product information
Create Account
Channel Beam, 3 in H, 72 in W, 3 in D, Yellow
- Mfr # CB7XL300072BP52-30YW-2PK
- Zoro # G8704385
product price:Â
$
136.99
/pk of 2, $68.50/ea
Free Shipping & Returns
Key Features
Pallet Rack Item
Beam
Beam Gauge
7 ga
Color
Yellow
Pallet Rack Construction
Bolted
Pallet Rack Style
Structural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB7XL300072BP52-30YW-2PK
- Zoro #
- G8704385
- UPC #
- -
- Country of Origin
- United States
- Pallet Rack Item
- Beam
- Beam Gauge
- 7 ga
- Color
- Yellow
- Pallet Rack Construction
- Bolted
- Pallet Rack Style
- Structural
- Load Capacity
- 5,960 lb
- Item
- Channel Beam
- Capacity per Shelf
- 5500 lb.
- Load Capacity with Beam Tie
- 6920 lb.
- Material
- Steel
- Finish
- Powder Coated
- Pallet Rack Beam Style
- Channel Beam
- Standards
- RMI
- Mounting
- Floor
- Includes
- Hardware
- Duty Rating
- Heavy-Duty
- Pallet Rack Connection Type
- Bolted
- Pallet Rack Metal Forming Type
- Structural
- Beam Style
- Channel
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Depth
- 3 in
- Overall Height
- 3 in
- Overall Width
- 72 in
- Beam Height
- 3 in
- Width
- 72"
- Height
- 3"
Description
Channel Beam, 7 ga, Beam Height 3 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 3 in, Overall Width 72 in, 5,960 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.