Zoro Homepage
This item is Discontinued.
Steel King Lift Out Rail Pocket, PK2 GRMDLOP

Lift Out Rail Pocket, PK2 (Discontinued)

  • Mfr # GRMDLOP
  • Zoro # G4850223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRMDLOP
Zoro #
G4850223
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in

Details

Material
11 Gauge Steel
Color
Yellow
Includes
4 Mounting Bolts
Item
Lift Out Rail Pocket

Description

Color Yellow, 11 Gauge Steel, Includes 4 Mounting Bolts, Overall Length 2 1/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.