Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Add-On Kit

  • Mfr # AP042144M400096A

  • Zoro # G615508943


product price: $489.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
102 in
Color
Orange Beams/Green Uprights
Material
Steel
Finish
Powder Coated
Includes
(1) Uprights, (4) Beams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP042144M400096A
Zoro #
G615508943
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
102 in
Overall Depth
42 in
Overall Height
12 ft
Beam Step Depth
1/2 in
Footplate Depth
1 5/8 in
Beam Height
4 in
Beam Step Height
1 5/8 in
Footplate Width
3 in
Usable Width
8 ft

Details

Color
Orange Beams/Green Uprights
Material
Steel
Finish
Powder Coated
Item
Pallet Rack Add-On Kit
Includes
(1) Uprights, (4) Beams
Metal Forming Type
Roll Formed
Number of Shelves
2
Upright Gauge
16 ga
Pallet Rack Configuration
Add-On
Beam Style
Step Beam
Includes Decking
No
Beam Gauge
17 ga
Load Capacity per Shelf
5,080 lb
Connection Type
Teardrop
Number of Levels
2
Whole Unit Load Capacity
10,160 lb
Upright Load Capacity @ 36 in
22,780 lb

Description

Pallet Rack Add-On Kit, Beam Height 4 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 12 ft, Overall Width 102 in, Load Capacity per Shelf 5,080 lb, Add-On Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,160 lb, Usable Width 8 ft, Orange Beams/Green Uprights, Teardrop Connection Type, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.