Pallet Rack Add On Kit, Steel
Mfr # BCF3L481203H096A
Zoro # G3301539
product price: $656.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
96 in
Material
Steel
Usable Width
8 ft
Load Capacity per Shelf
4,900 lb
Pallet Rack Configuration
Add-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCF3L481203H096A
Zoro #
G3301539
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
48 in
Overall Height
10 ft
Usable Width
8 ft
Details
Material
Steel
Item
Pallet Rack Add On Kit
Load Capacity per Shelf
4,900 lb
Pallet Rack Configuration
Add-On
Whole Unit Load Capacity
9,800 lb
Number of Levels
2
Description
Pallet Rack Add On Kit, Bolted Beam Style, Overall Depth 48 in, Overall Height 10 ft, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Add-On Pallet Rack Configuration, No, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Yellow Beams/Blue Uprights, Round Bolt Holes Connection Type, Powder Coated, (1) Upright, (4) Beams, Assembly, Bolts for Beams, Steel, Structural Metal Forming Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.