Zoro Homepage

Pallet Rack Add On Kit, Steel

  • Mfr # BCF3L481923H096A

  • Zoro # G3303453


product price: $687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
96 in
Material
Steel
Usable Width
8 ft
Number of Levels
2
Load Capacity per Shelf
4,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF3L481923H096A
Zoro #
G3303453
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
48 in
Overall Height
16 ft
Usable Width
8 ft

Details

Material
Steel
Item
Pallet Rack Add On Kit
Number of Levels
2
Load Capacity per Shelf
4,900 lb
Whole Unit Load Capacity
9,800 lb
Pallet Rack Configuration
Add-On

Description

Pallet Rack Add On Kit, Bolted Beam Style, Overall Depth 48 in, Overall Height 16 ft, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Add-On Pallet Rack Configuration, No, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Yellow Beams/Blue Uprights, Round Bolt Holes Connection Type, Powder Coated, (1) Upright, (4) Beams, Assembly, Bolts for Beams, Steel, Structural Metal Forming Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.