Zoro Homepage

Pallet Rack Beam, Steel

  • Mfr # SBRUM550096ZSD02P

  • Zoro # G3309202


product price: $72.19
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Width
96 in
Overall Depth
6 in
Material
Steel
Usable Width
8 ft
Whole Unit Load Capacity
8,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRUM550096ZSD02P
Zoro #
G3309202
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
6 in
Usable Width
8 ft

Details

Material
Steel
Item
Pallet Rack Beam
Whole Unit Load Capacity
8,100 lb
Number of Levels
0

Description

Pallet Rack Beam, Overall Depth 6 in, Overall Width 96 in, Number of Levels 0, Whole Unit Load Capacity 8,100 lb, Usable Width 8 ft, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.