Zoro Homepage

Pallet Rack Protector, 2Wx2Lx18-3/4In H

  • Mfr # SP3L1018YW

  • Zoro # G8638576


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
18-1/8"
Overall Height
18 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3L1018YW
Zoro #
G8638576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18-1/8"
Overall Height
18 in
Overall Width
3 in
Overall Depth
1 1/2 in
Usable Opening Width
2"
Wall Thickness
3/16 in

Details

Item
Pallet Rack Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Safety Clip
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Rack
Standards
RMI

Description

Pallet Rack Guard, Mounting Location On Upright, Snap-On Mounting Type, Overall Depth 1 1/2 in, Overall Height 18 in, Overall Width 3 in, Yellow, Powder Coated, Steel, Safety Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.