Zoro Homepage

Pallet Rack Protector, 8W x 8L x 18In H

  • Mfr # FPS3-4D018YW

  • Zoro # G8638603


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
18-1/4"
Overall Height
18 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPS3-4D018YW
Zoro #
G8638603
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18-1/4"
Overall Height
18 in
Overall Width
8 in
Overall Depth
6 in
Usable Opening Depth
4 in
Usable Opening Width
4 5/8 in
Wall Thickness
1/4 in
Base Depth
6 in
Base Width
8 in
Opening Depth
4 in
Opening Width
4 in

Details

Item
Pallet Rack Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
(4) 1/2 x 3 3/4 in Mounting Anchors
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Floor
Standards
RMI

Description

Pallet Rack Guard, Mounting Location Floor; Upright, Bolt-On Mounting Type, Opening Depth 4 in, Opening Width 4 in, Overall Depth 6 in, Overall Height 18 in, Overall Width 8 in, Yellow, Powder Coated, Steel, (4) 1/2 in x 3 3/4 in Mounting Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.