Zoro Homepage

Pallet Rack Protector Tool, 8L x 3/4In H

  • Mfr # SP3LTOOL

  • Zoro # G8638594


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Overall Height
3/4 in
Color
Yellow
Material
Steel
Finish
Powder Coat
Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3LTOOL
Zoro #
G8638594
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Size
8"
Overall Length
8"

Details

Color
Yellow
Material
Steel
Item
Pallet Rack Protector Tool
Finish
Powder Coat
For Use With
19A642, 19A643, 19A644
Standards
RMI

Description

Pallet Rack Protector Tool, Overall Height 3/4 in, Yellow, Powder Coat, Steel, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.