Pallet Rack Starter Kit, 10 ft H, 108 in W, 48 in D
Mfr # BCF3L481203H108S
Zoro # G3300050
product price: $989.99
/eaKey Features
Overall Height
10 ft
Overall Depth
48 in
Usable Width
9 ft
Material
Steel
Pallet Rack Configuration
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCF3L481203H108S
Zoro #
G3300050
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 ft
Overall Width
108 in
Overall Depth
48 in
Usable Width
9 ft
Details
Item
Pallet Rack Starter Kit
Material
Steel
Pallet Rack Configuration
Starter
Number of Levels
2
Whole Unit Load Capacity
8,080 lb
Load Capacity per Shelf
4,040 lb
Description
Pallet Rack Starter Kit, Bolted Beam Style, Overall Depth 48 in, Overall Height 10 ft, Overall Width 108 in, Load Capacity per Shelf 4,040 lb, Starter Pallet Rack Configuration, No, Number of Levels 2, Whole Unit Load Capacity 8,080 lb, Usable Width 9 ft, Yellow Beams/Blue Uprights, Round Bolt Holes Connection Type, Powder Coated, (1) Upright, (4) Beams, Assembly, Bolts for Beams, Steel, Structural Metal Forming Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.