Pallet Rack Starter Kit, 10 ft H, 126 in W, 48 in D, Orange Beams/Green Uprights

  • Mfr # AP048120M550120S

  • Zoro # G915487399


product price:  $733.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
10 ft
Overall Depth
48 in
Number of Shelves
2
Usable Width
10 ft
Color
Orange Beams/Green Uprights
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP048120M550120S
Zoro #
G915487399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
126 in
Overall Depth
48 in
Usable Width
10 ft
Beam Step Depth
1/2 in
Beam Height
5 1/2 in
Beam Step Height
1 5/8 in
Footplate Width
3 in
Footplate Depth
1 5/8 in

Details

Number of Shelves
2
Color
Orange Beams/Green Uprights
Item
Pallet Rack Starter Kit
Includes
(2) Uprights, (4) Beams
Material
Steel
Upright Gauge
16 ga
Finish
Powder Coated
Beam Gauge
17 ga
Load Capacity per Shelf
6,700 lb
Metal Forming Type
Roll Formed
Connection Type
Teardrop
Upright Load Capacity @ 36 in
22,780 lb
Pallet Rack Configuration
Starter
Beam Style
Step Beam
Includes Decking
No
Number of Levels
2
Whole Unit Load Capacity
13,400 lb

Description

Pallet Rack Starter Kit, Beam Height 5 1/2 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 10 ft, Overall Width 126 in, Load Capacity per Shelf 6,700 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, Orange Beams/Green Uprights, Teardrop Connection Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.