Shop STEEL KING
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pallet Rack Starter Kit, 12 ft H, 114 in W, 42 in D, Orange Beams/Green Uprights
- Mfr # AP042144M475108S
- Zoro # G615487606
product price:Â
$
719.99
/ea
Key Features
Overall Height
12 ft
Overall Depth
42 in
Number of Shelves
2
Usable Width
9 ft
Color
Orange Beams/Green Uprights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP042144M475108S
- Zoro #
- G615487606
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Color
- Orange Beams/Green Uprights
- Item
- Pallet Rack Starter Kit
- Finish
- Powder Coated
- Includes
- (2) Uprights, (4) Beams
- Upright Gauge
- 16 ga
- Beam Gauge
- 17 ga
- Material
- Steel
- Upright Load Capacity @ 36 in
- 22,780 lb
- Connection Type
- Teardrop
- Number of Levels
- 2
- Beam Style
- Step Beam
- Load Capacity per Shelf
- 5,480 lb
- Includes Decking
- No
- Pallet Rack Configuration
- Starter
- Whole Unit Load Capacity
- 10,960 lb
- Metal Forming Type
- Roll Formed
- Shell Material
- Steel
- Wire Color
- Orange Beams/Green Uprights
- Traction Material
- Steel
Dimensions
- Overall Height
- 12 ft
- Overall Width
- 114 in
- Overall Depth
- 42 in
- Usable Width
- 9 ft
- Beam Step Height
- 1 5/8 in
- Beam Step Depth
- 1/2 in
- Beam Height
- 4 3/4 in
- Footplate Depth
- 1 5/8 in
- Footplate Width
- 3 in
Description
Pallet Rack Starter Kit, Beam Height 4 3/4 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 12 ft, Overall Width 114 in, Load Capacity per Shelf 5,480 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,960 lb, Usable Width 9 ft, Orange Beams/Green Uprights, Teardrop Connection Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.