Pallet Rack Starter Kit, 12 ft H, 126 in W, 42 in D, Orange Beams/Green Uprights

  • Mfr # AP042144M550120S

  • Zoro # G315487555


product price:  $733.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
12 ft
Overall Depth
42 in
Number of Shelves
2
Usable Width
10 ft
Color
Orange Beams/Green Uprights
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP042144M550120S
Zoro #
G315487555
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
126 in
Overall Depth
42 in
Usable Width
10 ft
Beam Step Height
1 5/8 in
Beam Step Depth
1/2 in
Beam Height
5 1/2 in
Footplate Width
3 in
Footplate Depth
1 5/8 in

Details

Number of Shelves
2
Color
Orange Beams/Green Uprights
Item
Pallet Rack Starter Kit
Upright Gauge
16 ga
Finish
Powder Coated
Material
Steel
Includes
(2) Uprights, (4) Beams
Beam Gauge
17 ga
Includes Decking
No
Whole Unit Load Capacity
13,400 lb
Pallet Rack Configuration
Starter
Load Capacity per Shelf
6,700 lb
Upright Load Capacity @ 36 in
22,780 lb
Beam Style
Step Beam
Connection Type
Teardrop
Metal Forming Type
Roll Formed
Number of Levels
2

Description

Pallet Rack Starter Kit, Beam Height 5 1/2 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 12 ft, Overall Width 126 in, Load Capacity per Shelf 6,700 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, Orange Beams/Green Uprights, Teardrop Connection Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.