Pallet Rack Starter Kit, 8 ft H, 126 in W, 48 in D, Orange Beams/Green Uprights
- Mfr # AP048096M550120S
- Zoro # G415487424
product price:Â
$
708.99
/ea
Key Features
Overall Height
8 ft
Number of Shelves
2
Usable Width
10 ft
Color
Orange Beams/Green Uprights
Beam Gauge
17 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP048096M550120S
- Zoro #
- G415487424
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Color
- Orange Beams/Green Uprights
- Item
- Pallet Rack Starter Kit
- Beam Gauge
- 17 ga
- Upright Gauge
- 16 ga
- Includes
- (2) Uprights, (4) Beams
- Finish
- Powder Coated
- Material
- Steel
- Whole Unit Load Capacity
- 13,400 lb
- Connection Type
- Teardrop
- Load Capacity per Shelf
- 6,700 lb
- Number of Levels
- 2
- Beam Style
- Step Beam
- Metal Forming Type
- Roll Formed
- Upright Load Capacity @ 36 in
- 22,780 lb
- Pallet Rack Configuration
- Starter
- Includes Decking
- No
- Shell Material
- Steel
- Wire Color
- Orange Beams/Green Uprights
- Traction Material
- Steel
Dimensions
- Overall Height
- 8 ft
- Overall Width
- 126 in
- Overall Depth
- 48 in
- Usable Width
- 10 ft
- Beam Step Depth
- 1/2 in
- Beam Step Height
- 1 5/8 in
- Beam Height
- 5 1/2 in
- Footplate Depth
- 1 5/8 in
- Footplate Width
- 3 in
Description
Pallet Rack Starter Kit, Beam Height 5 1/2 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 8 ft, Overall Width 126 in, Load Capacity per Shelf 6,700 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, Orange Beams/Green Uprights, Teardrop Connection Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.