Pallet Rack Starter Kit, 8 ft H, 96 in W, 36 in D
Mfr # BCF3L360963H096S
Zoro # G3298319
product price: $714.99
/eaKey Features
Overall Height
8 ft
Usable Width
8 ft
Material
Steel
Number of Levels
2
Pallet Rack Configuration
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCF3L360963H096S
Zoro #
G3298319
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 ft
Overall Width
96 in
Overall Depth
36 in
Usable Width
8 ft
Details
Item
Pallet Rack Starter Kit
Material
Steel
Number of Levels
2
Pallet Rack Configuration
Starter
Load Capacity per Shelf
4,900 lb
Whole Unit Load Capacity
9,800 lb
Description
Pallet Rack Starter Kit, Bolted Beam Style, Overall Depth 36 in, Overall Height 8 ft, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Starter Pallet Rack Configuration, No, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Yellow Beams/Blue Uprights, Round Bolt Holes Connection Type, Powder Coated, (1) Upright, (4) Beams, Assembly, Bolts for Beams, Steel, Structural Metal Forming Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.