Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Starter Kit, 8 ft H, 96 in W, 42 in D

  • Mfr # BCF3L420963H096S

  • Zoro # G3299524


product price: $827.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Usable Width
8 ft
Material
Steel
Whole Unit Load Capacity
9,800 lb
Number of Levels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF3L420963H096S
Zoro #
G3299524
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
96 in
Overall Depth
42 in
Usable Width
8 ft

Details

Item
Pallet Rack Starter Kit
Material
Steel
Whole Unit Load Capacity
9,800 lb
Number of Levels
2
Pallet Rack Configuration
Starter
Load Capacity per Shelf
4,900 lb

Description

Pallet Rack Starter Kit, Bolted Beam Style, Overall Depth 42 in, Overall Height 8 ft, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Starter Pallet Rack Configuration, No, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Yellow Beams/Blue Uprights, Round Bolt Holes Connection Type, Powder Coated, (1) Upright, (4) Beams, Assembly, Bolts for Beams, Steel, Structural Metal Forming Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.