Shop STEEL KING

Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 114 in W, 42 in D, Green/Orange

  • Mfr # AP042096M475108S
  • Zoro # G4757127

product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
8 ft
Overall Depth
42 in
Capacity per Shelf
5,480 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP042096M475108S
Zoro #
G4757127
UPC #
-
Country of Origin
United States
Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,480 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Beam Gauge
12 ga
Pallet Rack Beam Style
Step Beam
Material
Steel
Upright Gauge
16 ga
Finish
Powder Coated
Load Capacity
27,790 lb
Includes
(2) Uprights, (4) Beams
Pallet Rack Item
Starter Unit
Standards
RMI
Footplates
4 1/2 in x 3 in
Beam Style
Step Beam
Number of Levels
2
Connection Type
Teardrop
Whole Unit Load Capacity
10,960 lb
Metal Forming Type
Roll Formed
Includes Decking
No
Upright Load Capacity @ 36 in
22,780 lb
Pallet Rack Configuration
Starter
Load Capacity per Shelf
5,480 lb
Shell Material
Steel
Wire Color
Green/Orange
Traction Material
Steel

Dimensions

Overall Height
8 ft
Overall Width
114 in
Overall Depth
42 in
Usable Width
9 ft
Beam Step Depth
1 in
Beam Height
4 3/4 in
Beam Step Height
1 5/8 in
Footplate Width
3 in
Footplate Depth
4 in

Description

Pallet Rack Starter Unit, Beam Height 4 3/4 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 8 ft, Overall Width 114 in, Load Capacity per Shelf 5,480 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,960 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.