Zoro Homepage

Pallet Rack Stop Beam, Steel

  • Mfr # PLBM3.4096YW

  • Zoro # G3299594


product price: $169.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
96 in
Material
Steel
Number of Panels
0
Number of Bays
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM3.4096YW
Zoro #
G3299594
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
96 in
Overall Height
96 in

Details

Material
Steel
Item
Pallet Rack Stop Beam
Number of Panels
0
Number of Bays
0

Description

Pallet Rack Stop Beam, Number of Bays 0, Number of Panels 0, Overall Depth 96 in, Overall Height 96 in, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.