Zoro Homepage

Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray

  • Mfr # PSHSP042G

  • Zoro # G2356271


product price: $14.39
/ea

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
42 in
Overall Width
3 in
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHSP042G
Zoro #
G2356271
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Depth
42 in
Overall Width
3 in
Height
1-9/16"

Details

Material
Steel
Finish
Zinc-Plated
Color
Gray
Standards
RMI
For Use With
10W860, 10W861, 10W862, 10W863, 10W864, 10W865, 10W866, 10W867, 10W868, 10W869, 10W870, 10W871, 10W872, 10W873, 10W874, 46M193
Item
Hat Shaped Pallet Support
Pallet Rack Accessory Item
Cross Bar
Includes
Hardware
Mounting
Floor
Pallet Rack Construction
Teardrop
Compatible Manufacturer Model Number
SK2000

Description

Hat Shaped Pallet Support, Overall Depth 42 in, Overall Height 1 1/2 in, Overall Width 3 in, Steel, Gray, Zinc-Plated, Compatible Manufacturer Model Number SK2000, Hardware, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.