Zoro Homepage

Pallet Rack Support, Steel

  • Mfr # PSHSP048G

  • Zoro # G3300452


product price: $11.89
/ea

Key Features

Material
Steel
Usable Width
4 ft
Number of Levels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHSP048G
Zoro #
G3300452
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Usable Width
4 ft

Details

Material
Steel
Item
Pallet Rack Support
Number of Levels
0

Description

Pallet Rack Support, Overall Width 48 in, Number of Levels 0, Usable Width 4 ft, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.