Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Upright, Green, 3"W, 22,780 lb

  • Mfr # RTFAP036144F01VG

  • Zoro # G515487539


product price: $313.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Green
Load Capacity
22,780 lb
Overall Width
3 in
Pallet Rack Connection Type
Teardrop
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFAP036144F01VG
Zoro #
G515487539
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
12 ft
Overall Width
3 in
Footplate Width
3 in
Footplate Depth
1 5/8 in

Details

Color
Green
Load Capacity
22,780 lb
Pallet Rack Connection Type
Teardrop
Gauge
16 ga
Item
Pallet Rack Upright
Material
Steel
Finish
Powder Coated

Description

Pallet Rack Upright, Overall Depth 36 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 1 5/8 in, Footplate Width 3 in, 22,780 lb Load Capacity, Green, Powder Coated, 16 ga, Steel, Teardrop Pallet Rack Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.