Row Spacer, 12 L x 3 W, Blue
Mfr # RSC3G012PB
Zoro # G1967738
product price: $15.79
/eaKey Features
Pallet Rack Accessory Item
Row Spacer
Overall Depth
3 in
Overall Height
6 in
Load Capacity
3500 lb.
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC3G012PB
Zoro #
G1967738
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
3 in
Overall Height
6 in
Depth
3"
Width
12"
Height
2"
Details
Pallet Rack Accessory Item
Row Spacer
Load Capacity
3500 lb.
Color
Blue
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Bolted
Includes
Hardware
For Use With
SK3000 upright w/ 3 in wide columns
Item
Row Spacer
Standards
RMI
Compatible Manufacturer Model Number
SK3000
Description
Row Spacer, Overall Depth 3 in, Overall Height 6 in, Overall Width 12 in, Steel, Blue, Powder Coated, Compatible Manufacturer Model Number SK3000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.