Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray

  • Mfr # RSR3G012G

  • Zoro # G1870219


product price:  $12.99
/ea

Key Features

Pallet Rack Construction
Teardrop
Overall Height
2 in
Overall Width
10 in
Overall Depth
12 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSR3G012G
Zoro #
G1870219
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
10 in
Overall Depth
12 in
Width
12"

Details

Pallet Rack Construction
Teardrop
Color
Gray
Item
Row Spacer
Includes
Hardware
Finish
Zinc-Plated
Material
Steel
For Use With
SK2000 upright w/ 3 in wide columns
Standards
RMI
Pallet Rack Accessory Item
Row Spacer
Mounting
Floor
Load Capacity
3500 lb.
Compatible Manufacturer Model Number
SK2000

Description

Row Spacer, Overall Depth 12 in, Overall Height 2 in, Overall Width 10 in, Steel, Gray, Zinc-Plated, Compatible Manufacturer Model Number SK2000, Hardware, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products