Zoro Homepage

Seismic Upright Frame 3W"x42D"x96"H, Green

  • Mfr # RTFBG042096F042XBVG

  • Zoro # G2145407


product price: $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
42 in
Overall Width
3 in
Gauge
14 ga
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFBG042096F042XBVG
Zoro #
G2145407
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Depth
42 in
Overall Width
3 in
Height
96"
Footplate Width
7 in
Footplate Depth
5 in

Details

Material
Steel
Gauge
14 ga
Finish
Powder Coated
Color
Green
Standards
RMI
Item
Seismic Upright Frame
Capacity
18,000 lb.
Footplates
5 in x 7 in
Pallet Rack Construction
Teardrop
Load Capacity
18,000 lb
Pallet Rack Style
Roll Formed
Pallet Rack Item
Upright Frame
Upright Gauge
14
Pallet Rack Connection Type
Teardrop

Description

Seismic Upright Frame, Overall Depth 42 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 5 in, Footplate Width 7 in, 18,000 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.