Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack Rack Base, 48x48,4000 lb, Open Deck

  • Mfr # HD4848SFODHSVG

  • Zoro # G8989355


product price: $349.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Deck Type
Open
Load Capacity
4000 lb.
Length
48 in
Width
48"
Height
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD4848SFODHSVG
Zoro #
G8989355
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48"
Height
10-1/2"
Inside Width
46 in
Overall Width
48 in
Overall Height
10 1/2 in
Depth
48"
Overall Depth
48 in

Details

Item
Stack Rack Base
Deck Type
Open
Load Capacity
4000 lb.
Color
Green
Material
Steel
Finish
Baked Enamel
Decking Material
Steel
Decking Style
Open

Description

Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Baked Enamel, Green, Overall Depth 48 in, Overall Height 10 1/2 in, Overall Width 48 in, Inside Width 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.