Zoro Homepage

Upright Frame, 18 ft H, 3 in W, 42 in D, Blue

  • Mfr # RTFBP042216F01PB

  • Zoro # G3343037


product price: $331.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Pallet Rack Item
Upright Frame
Pallet Rack Construction
Teardrop
Load Capacity
31,340 lb
Pallet Rack Style
Roll Formed
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFBP042216F01PB
Zoro #
G3343037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 ft
Overall Width
3 in
Overall Depth
42 in
Footplate Width
3 in
Footplate Depth
4 1/2 in

Details

Pallet Rack Item
Upright Frame
Item
Upright Frame
Pallet Rack Construction
Teardrop
Load Capacity
31,340 lb
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
16 ga
Color
Blue
Finish
Powder Coated
For Use With
Steel King Beams
Standards
RMI
Mounting
Floor
Material
Steel
Upright Gauge
16
Footplates
4 1/2 in x 3 in

Description

Upright Frame, Overall Depth 42 in, Overall Height 18 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 31,340 lb Load Capacity, Blue, Powder Coated, 16 ga, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.