Zoro Homepage

Upright Frame, 8 ft H, 3 in W, 36 in D, Blue

  • Mfr # BCF3L036096F03PB

  • Zoro # G1996537


product price: $250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pallet Rack Item
Upright Frame
Pallet Rack Construction
Bolted
Pallet Rack Style
Structural
Overall Height
8 ft
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF3L036096F03PB
Zoro #
G1996537
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
3 in
Overall Depth
36 in
Depth
36"
Width
3"
Height
96"
Footplate Depth
3 1/2 in
Footplate Width
5 in

Details

Item
Upright Frame
Pallet Rack Item
Upright Frame
Pallet Rack Construction
Bolted
Pallet Rack Style
Structural
Color
Blue
Material
Steel
Finish
Powder Coated
Standards
RMI
Footplates
3 1/2 in x 5 in
Load Capacity
37,410 lb.
Pallet Rack Connection Type
Bolted
Duty Rating
Heavy-Duty
Gauge
7 ga

Description

Upright Frame, Overall Depth 36 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 3 1/2 in, Footplate Width 5 in, 39,990 lb Load Capacity, Duty Rating Heavy-Duty, Blue, Powder Coated, 7 ga, Steel, Bolted Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.