Zoro Homepage

Upright Frame Pallet Rack 36" x 36" x 144", Blue

  • Mfr # BCF3L036144F03PB

  • Zoro # G2228171


product price: $329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
12 ft
Overall Depth
36 in
Overall Width
3 in
Gauge
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF3L036144F03PB
Zoro #
G2228171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Depth
36 in
Overall Width
3 in
Height
144"
Depth
36"
Footplate Depth
3 1/2 in
Footplate Width
5 in

Details

Material
Steel
Gauge
7 ga
Finish
Powder Coated
Color
Blue
Standards
RMI
Item
Upright Frame
Pallet Rack Item
Upright Frame
Footplates
3 1/2 in x 5 in
Pallet Rack Style
Structural
Mounting
Floor
Load Capacity
39,990 lb
Pallet Rack Construction
Bolted
Pallet Rack Connection Type
Bolted
Duty Rating
Heavy-Duty

Description

Upright Frame, Overall Depth 36 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 3 1/2 in, Footplate Width 5 in, 39,990 lb Load Capacity, Duty Rating Heavy-Duty, Blue, Powder Coated, 7 ga, Steel, Bolted Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.