Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12X4 5 On 4.5 Black Boxed Wheels

  • Mfr # 600550BLK

  • Zoro # G522738860


product price: $54.85
/ea

Key Features

Standards
DOT
Color
Black
Material
Steel
Load Capacity (lbs)
1520
Center Bore
2.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600550BLK
Zoro #
G522738860
UPC #
671878074570
Country of Origin
India

Dimensions

Outside Dia.
12 in
Section Width
4 in

Details

Standards
DOT
Color
Black
Material
Steel
Load Capacity (lbs)
1520
Center Bore
2.84 in

Description

SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.