13x4.5 5 on 4.5 Bolt Modular Black
- Mfr # 599583SBSIL
- Zoro # G323944026
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
110 psi
Offset
0
Outside Dia.
30.79 in
Material
Rubber
Hub Bore
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599583SBSIL
- Zoro #
- G323944026
- UPC #
- 671878994984
- Country of Origin
- Thailand
- Pressure (PSI)
- 110 psi
- Offset
- 0
- Item
- Assemblies
- Material
- Rubber
- Hub Bore
- 4.9 in
- Color
- Silver
- Standards
- DOT
- Max. Load Capacity
- 4190 / 3750 lbs
Dimensions
- Outside Dia.
- 30.79 in
- Tread Depth
- 12 (32nds)
- Size
- ST235/80R16
- Section Depth
- 9.25 in
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.