13x4.5 5 on 4.5 Bolt Modular Silver
- Mfr # 600940BLK
- Zoro # G523944062
product price:Â
$
92.15
/ea
Key Features
Offset
0
Section Depth
6 in
Max. Load Capacity
2200 lbs
Standards
DOT
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600940BLK
- Zoro #
- G523944062
- UPC #
- 671878112227
- Country of Origin
- India
Dimensions
- Section Depth
- 6 in
- Size
- 14x6
- Outside Dia.
- 14 in
Details
- Offset
- 0
- Max. Load Capacity
- 2200 lbs
- Standards
- DOT
- Item
- Boxed Wheels
- Material
- Steel
- Color
- Black
- Hub Bore
- 3.31 in
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.