14X6 5 On 4.5 Black Boxed Wheels
Mfr # 600650BLK
Zoro # G222738757
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Center Bore
3.31 in
Standards
DOT
Material
Steel
Section Width
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600650BLK
Zoro #
G222738757
UPC #
671878074723
Country of Origin
India
Dimensions
Section Width
6 in
Outside Dia.
14 in
Details
Center Bore
3.31 in
Standards
DOT
Material
Steel
Color
Black
Load Capacity (lbs)
2200
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.