15X6 5 On 4.5 Black Boxed Wheels
Mfr # 600950BLK
Zoro # G222738863
product price: $94.25
/ea
Free Shipping & Returns
Key Features
Standards
DOT
Color
Black
Center Bore
3.31 in
Outside Dia.
15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600950BLK
Zoro #
G222738863
UPC #
671878112265
Country of Origin
India
Dimensions
Outside Dia.
15 in
Section Width
6 in
Details
Standards
DOT
Color
Black
Center Bore
3.31 in
Material
Steel
Load Capacity (lbs)
2860
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.