Shop STEEL MASTER
See all product information
Create Account
15x6 5 on 4.5 Bolt Modular Silver
- Mfr # 600930SIL
- Zoro # G923944082
product price:Â
$
65.59
/ea
Key Features
Offset
0
Material
Steel
Max. Load Capacity
1660 lbs
Hub Bore
3.2 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600930SIL
- Zoro #
- G923944082
- UPC #
- 671878112197
- Country of Origin
- India
- Item
- Boxed Wheels
- Offset
- 0
- Material
- Steel
- Max. Load Capacity
- 1660 lbs
- Hub Bore
- 3.2 in
- Color
- Silver
- Standards
- DOT
Dimensions
- Section Depth
- 4.5 in
- Size
- 13x4.5
- Outside Dia.
- 13 in
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.