Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15X6 6 On 5.5 Black Boxed Wheels

  • Mfr # 600750BLK

  • Zoro # G322738862


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Standards
DOT
Section Width
6 in
Outside Dia.
15 in
Load Capacity (lbs)
3080
Center Bore
4.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600750BLK
Zoro #
G322738862
UPC #
671878074822
Country of Origin
India

Dimensions

Section Width
6 in
Outside Dia.
15 in

Details

Standards
DOT
Load Capacity (lbs)
3080
Center Bore
4.29 in
Color
Black
Material
Steel

Description

SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.