16X6 8 On 6.5 Silver Boxed Wheels
Mfr # 600800SIL
Zoro # G522738815
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Load Capacity (lbs)
4480
Section Width
6 in
Center Bore
4.9 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600800SIL
Zoro #
G522738815
UPC #
6.71878E+11
Country of Origin
India
Dimensions
Section Width
6 in
Outside Dia.
16 in
Details
Material
Steel
Load Capacity (lbs)
4480
Center Bore
4.9 in
Color
Silver
Standards
DOT
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.