
SteelMaster 10x6 4 on 4 Bolt Stamped Trailer Wheel
Mfr # 600480
Zoro # G410992282
product price: $38.45
/eaKey Features
Material
Steel
Wheel Width
6"
Certification
DOT Approved
Chain Size
10"x6"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600480
Zoro #
G410992282
UPC #
671878074402
Country of Origin
China
Dimensions
Wheel Width
6"
Chain Size
10"x6"
Outside Dia.
10"
Details
Material
Steel
Certification
DOT Approved
Color
White
Hub Bore
2.5"
Offset
0
Standards
DOT
Description
SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.