Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SteelMaster 15x6 5 on 4.5 Bolt Eight Spoke Trailer Wheel

  • Mfr # 600700

  • Zoro # G010992088


product price: $70.49
/ea

Key Features

Outside Dia.
15"
Color
White
Material
Steel
Offset
0
Hub Bore
3.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600700
Zoro #
G010992088
UPC #
671878074754
Country of Origin
India

Dimensions

Outside Dia.
15"
Chain Size
15"x6"
Wheel Width
6"

Details

Color
White
Material
Steel
Offset
0
Hub Bore
3.31"
Certification
DOT Approved
Standards
DOT

Description

SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.