SteelMaster 16x6 6 on 5.5 Bolt Eight Spoke Trailer Wheel

  • Mfr # 600795

  • Zoro # G010992439


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Outside Dia.
16"
Wheel Width
6"
Material
Steel
Certification
DOT Approved
Hub Bore
4.29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600795
Zoro #
G010992439
UPC #
671878089154
Country of Origin
India

Dimensions

Outside Dia.
16"
Wheel Width
6"
Chain Size
16"x6"

Details

Material
Steel
Certification
DOT Approved
Hub Bore
4.29"
Offset
0
Color
White
Standards
DOT

Description

SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.