Zoro Homepage

SteelMaster 16x6 8 on 6.5 Bolt Modular Trailer Wheel

  • Mfr # 600990

  • Zoro # G710992210


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
16"
Color
White
Chain Size
16"x6"
Wheel Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600990
Zoro #
G710992210
UPC #
671878111725
Country of Origin
India

Dimensions

Outside Dia.
16"
Chain Size
16"x6"
Wheel Width
6"

Details

Material
Steel
Color
White
Hub Bore
5.12"
Certification
DOT Approved
Offset
0
Standards
DOT

Description

SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.