
SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel
Mfr # 600400
Zoro # G810992493
product price: $30.73
/eaKey Features
Wheel Width
3.75"
Certification
DOT Approved
Hub Bore
2.812"
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600400
Zoro #
G810992493
UPC #
671878074105
Country of Origin
China
Dimensions
Wheel Width
3.75"
Outside Dia.
8"
Chain Size
8"x3.75"
Details
Certification
DOT Approved
Hub Bore
2.812"
Material
Steel
Color
White
Offset
0
Standards
DOT
Description
SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.