SteelMaster 8x5.375 5 on 4.5 Bolt Stamped Trailer Wheel

  • Mfr # 600477

  • Zoro # G010992231


product price: $35.55
/ea

Key Features

Offset
+0.75"
Outside Dia.
8"
Material
Steel
Hub Bore
2.812"
Wheel Width
5.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600477
Zoro #
G010992231
UPC #
671878074259
Country of Origin
China

Dimensions

Outside Dia.
8"
Wheel Width
5.375"
Chain Size
8"x5.375"

Details

Offset
+0.75"
Material
Steel
Hub Bore
2.812"
Color
White
Certification
DOT Approved
Standards
DOT

Description

SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.