Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SteelMaster 8x7 4 on 4 Bolt Stamped Trailer Wheel

  • Mfr # 600470

  • Zoro # G410992473


product price: $36.95
/ea

Key Features

Hub Bore
2.5"
Certification
DOT Approved
Wheel Width
7"
Material
Steel
Outside Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600470
Zoro #
G410992473
UPC #
671878074303
Country of Origin
China

Dimensions

Wheel Width
7"
Outside Dia.
8"
Chain Size
8"x7"

Details

Hub Bore
2.5"
Certification
DOT Approved
Material
Steel
Offset
0
Color
White
Standards
DOT

Description

SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.