SteelMaster 8x7 5 on 4.5 Bolt Stamped Trailer Wheel

  • Mfr # 600473

  • Zoro # G610992464


product price: $39.55
/ea

Key Features

Outside Dia.
8"
Wheel Width
7"
Certification
DOT Approved
Hub Bore
2.812"
Offset
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600473
Zoro #
G610992464
UPC #
671878074358
Country of Origin
China

Dimensions

Outside Dia.
8"
Wheel Width
7"
Chain Size
8"x7"

Details

Certification
DOT Approved
Hub Bore
2.812"
Offset
0
Material
Steel
Color
White
Standards
DOT

Description

SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.