1", 1 1/2" & 2" Narrow Strainer Spring, Electropolished-316SS

  • Mfr # KEP00010-316-EP

  • Zoro # G5134252


product price: $65.99
/ea

Key Features

Tube Size
1" , 1-1/2" & 2"
Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Strainer
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEP00010-316-EP
Zoro #
G5134252
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1" , 1-1/2" & 2"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Strainer
Body Material
316 Stainless Steel

Description

NARROW STRAINER SPRING - ELECTROPOLISH - 1" , 1 1/2" & 2", Part of the Strainer/Filter assembly to support the distributor cap, backup tube and strainer., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.