This item is Discontinued.

This item is Discontinued.
1-1/2" Butt Weld End Long Cross - 304SS Unpolished (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9W-1.5-1-304
- Zoro #
- G5191293
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 1-1/2"
Details
- Surface Finish
- Unpolished
- Basic Pipe Fitting Shape
- Cross
- Body Material
- 304 Stainless Steel
- Standards
- 3A
- Fitting Connection Type
- Butt Weld
- Specific Pipe Fitting Shape
- Cross
Description
9W - BUTT WELD LONG CROSS - UNPOLISHED - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified