This item is Discontinued.

This item is Discontinued.
1-1/2" Butt Weld End Long Cross - 316SS Unpolished (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9W-1.5-1-316
- Zoro #
- G5191241
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 1-1/2"
Details
- Surface Finish
- Unpolished
- Standards
- 3A
- Basic Pipe Fitting Shape
- Cross
- Fitting Connection Type
- Butt Weld
- Body Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- Cross
Description
9W - BUTT WELD LONG CROSS - UNPOLISHED - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.